XT0E175GCS - Xtoe Ol 35-175A XT Frame G STD FLT

Eaton

  • $755.37 (Each)
  • $755.37 (Each)

In-Stock: 8 available locally (Arlington Branch, TX) ( change location)
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
XT0E175GCS
Manufacturer
Eaton
Manufacturer's Part Number
XTOE175GCS
Description
Xtoe Ol 35-175A XT Frame G STD FLT
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 35-175A Overload Range, 105 MM Frame Size, No-NC Contact Configuration, Selectable - 10A, 10, 20, 29 Trip Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685533346 / 00786685533346
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$755.37 (Each)
Stock Availability
Arlington Branch
8 (Check another store)
DFW RDC
0
All Stores
11
Resources
Images
 
 
XT0E175GCS - Small Image
 
XT0E175GCS - Large Image
 
XT0E175GCS - Large Image
Attachments
 
 
XT0E175GCS - Specification Sheet
Brochures
 
 
XT0E175GCS - Brochure
Other Links
 
 
XT0E175GCS - Other
 
XT0E175GCS - Other
 
XT0E175GCS - Other
 
XT0E175GCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
10
Width
13
Depth
9
Descriptions
Product Type
Xtoe Ol (35-175A) XT Frame G STD FLT
Description
XTOE OL 35-175A XT FRAME G STD FLT
extra long description
ETN XTOE175GCS XTOE OL (35-175A) XT
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 35-175A overload range, 105 mm Frame size, NO-NC contact configuration, Selectable - 10A, 10, 20, 29 trip type
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTOE175GCS
GTIN
00786685533346
UPC
786685533346
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIRECT
standard
UL Listed,IEC 60947,CSA Certified,EN 60947,RoHS Compliant,ATEX Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater DFW RDC Area

Location Stock Available
Arlington Branch
8 View Store

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available
Fayetteville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat