XBUTT4 - Two Level TB

Eaton

  • $5.43 (Each)
  • $5.43 (Each)

  • $271.50 (Per 50)

In-Stock: 5 available locally (Pleasanton, TX) ( change location)
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
XBUTT4
Manufacturer
Eaton
Manufacturer's Part Number
XBUTT4
Description
Two Level TB
Screw Connection Double Level Block, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Gray Insulation Color, 30/36 A, 0.24 In Overall Length, 0.03 In Overall Width, 2.75 In Overall Height, 300/800 V, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905324 / 00782116905324
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.43 (Each)
Standard Packaging
$271.50 (Per 50)
Stock Availability
Pleasanton
5 (Check another store)
San Antonio RDC
85
All Stores
640
Resources
Images
 
 
XBUTT4 - Small Image
 
XBUTT4 - Large Image
 
XBUTT4 - Large Image
 
XBUTT4 - Large Image
 
XBUTT4 - Large Image
Specifications Sheets
 
 
XBUTT4 - Specification Sheet
Attachments
 
 
XBUTT4 - Specification Sheet
Tech Bulletins
 
 
XBUTT4 - Tech Bulletin
Other Links
 
 
XBUTT4 - Other
 
XBUTT4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/36 A
Wire Size
#26-10 AWG
amperage rating
IEC 36A, UL 30A
Voltage Rating
IEC 800V, UL 300V
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Dimensions and Weight
Overall Length
0.24 in
Width
0.24
Length
2.75
Height
2.85
Descriptions
Product Type
Screw Connection Double Level Block
Long Description
Screw Connection Double Level Block, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Gray Insulation Color, 30/36 A, 0.24 in Overall Length, 0.03 in Overall Width, 2.75 in Overall Height, 300/800 V, 0.05 lb
Short Description
Screw Connection Double Level Block #26 AWG
extra long description
ETN XBUTT4 TWO LEVEL TB
Description
TWO LEVEL TB
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
Overall Width
0.03 in
Overall Height
2.75 in
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#10 AWG/4 sq.mm
Maximum Voltage Rating
300/800 V
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUTT4
GTIN
00782116905324
UPC
782116905324
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 640

Location search:

Distribution Centers

Location Stock Available
Odessa
95 View Store

A-L

Location Stock Available
Borger
4 View Store
Denton
7 View Store

* All prices subject to change.

Begin Live Chat