XBUT4RD - 6.2MM Wide Red Feed Thru TB 26-8awg

Eaton

  • $3.56 (Each)
  • $3.56 (Each)

  • $35.60 (Per 10)

  • $178.00 (Per 50)

In-Stock: 82 available at other locations ( find a store with stock)
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
XBUT4RD
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4RD
Description
6.2MM Wide Red Feed Thru TB 26-8awg
Screw Connection Single Level-Through-Feed, #26 Awg Conductor Size, #10 Awg/4 SQ.MM Conductor Size, Red Insulation Color, 30/38/41 A, 0.244 In Overall Length, 0.01 In Overall Width, 2.5 In Overall Height, 600/700/800 V, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116904891 / 00782116904891
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$35.60 (Per 10)
Standard Packaging
$178.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
82
Resources
Tech Bulletins
 
 
XBUT4RD - Tech Bulletin
Images
 
 
XBUT4RD - Small Image
 
XBUT4RD - Large Image
 
XBUT4RD - Large Image
Specifications Sheets
 
 
XBUT4RD - Specification Sheet
Attachments
 
 
XBUT4RD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
41A (IEC), 30A (EN), 38A (EN), 30A (UL)
Current Rating
30/38/41 A
Voltage Rating
IEC 800V, EN 700V, UL 600V
Wire Size
#26-10 AWG
Material, Color, and Finish
Color
Red
Insulation Color
Red
Dimensions and Weight
Height
2.17
Length
1.85
Overall Length
0.244 in
Width
0.01
Descriptions
Description
6.2MM WIDE RED FEED THRU TB 26-8AWG
Extra Long Description
ETN XBUT4RD 6.2MM WIDE RED FEED THR
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Screw Connection Single Level-Through-Feed, #26 AWG Conductor Size, #10 AWG/4 sq.mm Conductor Size, Red Insulation Color, 30/38/41 A, 0.244 in Overall Length, 0.01 in Overall Width, 2.5 in Overall Height, 600/700/800 V, 0.01 lb
Product Type
Screw Connection Single Level-Through-Feed
Short Description
6.2 MM Screw Connection Single Level-Through-Feed #26 AWG, Red Insulation
Additional Information
Maximum Conductor Size
#10 AWG/4 sq.mm
Maximum Voltage Rating
600/700/800 V
Minimum Conductor Size
#26 AWG
Overall Height
2.5 in
Overall Width
0.01 in
Package Quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4RD
GTIN
00782116904891
UPC
782116904891
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
43 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
6 View Store
Hobbs
25 View Store

M-Z

Location Stock Available
Midland
8 View Store

* All prices subject to change.

Begin Live Chat