XBMZB5V11 - 5MM Tags Printed 11-20 Vertical

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $43.70 (Per 10)

In-Stock: 10 available locally (Midland, TX) (change location)
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
XBMZB5V11
Manufacturer
Eaton
Manufacturer's Part Number
XBMZB5V/11
Description
5MM Tags Printed 11-20 Vertical
Eaton XB IEC, Number Sequence 11-20, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116946020 / 00782116946020
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$43.70 (Per 10)
Stock Availability
Midland
10 (Check another store)
Odessa
0
All Stores
73
Resources
Images
 
 
XBMZB5V11 - Small Image
 
XBMZB5V11 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.05
Width
0.5
Length
2
Descriptions
Description
5MM TAGS PRINTED 11-20 VERTICAL
Product Type
5MM Tags Printed 11-20 Vertical
extra long description
ETN XBMZB5V/11 5MM TAGS PRINTED 11-
Long Description
Eaton XB IEC, Number sequence 11-20, ZB5 Tags vertically numbered, Marking tags for 5.2 mm wide terminal blocks, 10, 5.2 mm wide terminal blocks
Special Features
11-20 number sequence
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMZB5V/11
GTIN
00782116946020
UPC
782116946020
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:

Greater Odessa Area

Location Stock Available
Big Spring
7 View Store
Midland
10 View Store

Distribution Centers

Location Stock Available
Amarillo
19 View Store
Lubbock
21 View Store

A-L

Location Stock Available
Clovis
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat