XBMZB5V1 - 5MM Tags Printed 1-10 Vertical

Eaton

  • $4.27 (Each)
  • $4.27 (Each)

  • $42.70 (Per 10)
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
XBMZB5V1
Manufacturer
Eaton
Manufacturer's Part Number
XBMZB5V/1
Description
5MM Tags Printed 1-10 Vertical
Eaton XB IEC, Number Sequence 1-10, ZB5 Tags Vertically Numbered, Marking Tags For 5.2 MM Wide Terminal Blocks, 10, 5.2 MM Wide Terminal Blocks
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116946013 / 00782116946013
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Standard Packaging
$42.70 (Per 10)
Resources
Images
 
 
XBMZB5V1 - Small Image
 
XBMZB5V1 - Large Image
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
5MM TAGS PRINTED 1-10 VERTICAL
Product Type
5MM Tags Printed 1-10 Vertical
Long Description
Eaton XB IEC, Number sequence 1-10, ZB5 Tags vertically numbered, Marking tags for 5.2 mm wide terminal blocks, 10, 5.2 mm wide terminal blocks
Special Features
1-10 number sequence
extra long description
ETN XBMZB5V/1 5MM TAGS PRINTED 1-10
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Additional Information
dimensions
2.0000 IN X 0.5000 IN X 0.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBMZB5V/1
GTIN
00782116946013
UPC
782116946013
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal block accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat