TRL07 - Timing Relay-Programmable 7-Function SPDT 24-240V

Eaton

  • $90.14 (Each)
  • $90.14 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TRL07
Manufacturer
Eaton
Manufacturer's Part Number
TRL07
Description
Timing Relay-Programmable 7-Function SPDT 24-240V
Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds-100 Hours Time Delay, 24-240 Vac/DC Input Voltage, Compact Din Rail Mount, SPDT Contact Configuration, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685313580 / 00786685313580
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.14 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
TRL07 - Small Image
 
TRL07 - Large Image
 
TRL07 - Large Image
 
TRL07 - Large Image
Attachments
 
 
TRL07 - Specification Sheet
Other Links
 
 
TRL07 - Other
 
TRL07 - Other
 
TRL07 - Other
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
TIMING RELAY-PROGRAMMABLE 7-FUNCTION SPDT 24-240V
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
Product Type
Timing RL-Prog, 7-Function, SPDT, 24-240V
extra long description
ETN TRL07 TIMING RL-PROG,7-FUNCTION
Long Description
Eaton 7-function Universal TR Series Timing Relay, style terminals, 0.05 seconds-100 hours time delay, 24-240 Vac/dc input voltage, Compact DIN rail mount, SPDT contact configuration, IP40 enclosure
Additional Information
dimensions
2.5600 IN X 0.6900 IN X 3.4300 IN
Contact Configuration
SPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
TRL07
GTIN
00786685313580
UPC
786685313580
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,CE Marked,TUV
Mounting
Compact DIN rail
Application
Elec Assemblies, Panels & EOEM - Control Panels for Machines
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Edmond
3 View Store
Lawton
1 View Store
These alternate items can be purchased instead of TRL07.
Jump To:

Cross Referenced

These items are similar to TRL07 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRL07 Eaton 00786685313580
RE11RMMU Schneider Electric 00785901825210
RE17RMMU Schneider Electric 00785901543633
RE88826105 Schneider Electric n/a
RE88865105 Schneider Electric 00785901664369
RE8CL11BUTQ Schneider Electric 00785901223672

* All prices subject to change.

Begin Live Chat