SVX050A14A1N2 - SVX9000 50HP 480V NEMA1 Alfa PNL W/Conf Coat

Eaton

  • $12601.82 (Each)
  • $12,601.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX050A14A1N2
Manufacturer
Eaton
Manufacturer's Part Number
SVX050A14A1N2
Description
SVX9000 50HP 480V NEMA1 Alfa PNL W/Conf Coat
Eaton SVX Adjustable Frequency Drive, 50HP, Nema Type 1/IP21, 480V, FR7, Three-Phase, Emc H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116103911 / 00782116103911
Weight per unit
79.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,601.82 (Each)
Resources
Images
 
 
SVX050A14A1N2 - Large Image
Other Links
 
 
SVX050A14A1N2 - Other
 
SVX050A14A1N2 - Other
 
SVX050A14A1N2 - Other
Brochures
 
 
SVX050A14A1N2 - Brochure
Tech Bulletins
 
 
SVX050A14A1N2 - Tech Bulletin
Attachments
 
 
SVX050A14A1N2 - Specification Sheet
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
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Description
SVX9000 50HP 480V NEMA1 ALFA PNL W/CONF COAT
Long Description
Eaton SVX adjustable frequency drive, 50HP, NEMA Type 1/IP21, 480V, FR7, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Varnished Boards
Product Type
SVX9000 50HP 480V N1 Alfa W/Conf Coat
extra long description
ETN SVX050A1-4A1N2 SVX9000 50HP 480
Additional Information
dimensions
10.1000 IN X 9.3000 IN X 24.8000 IN
keypad
Alphanumeric
Manufacturer Information
Manufacturers Part Number
SVX050A14A1N2
Brand
Eaton
GTIN
00782116103911
UPC
782116103911
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Availability
Status
Inactive
Packaging
Weight per each
79.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 508C,IEC 61800-2,EN 61800-3 Level H,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat