SL4L24G - Stacklight Led Steady Green 24V 40MM

Eaton

  • $111.42 (Each)
  • $111.42 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SL4L24G
Manufacturer
Eaton
Manufacturer's Part Number
SL4-L24-G
Description
Stacklight Led Steady Green 24V 40MM
Stacklight Led Steady- Green- 24V- 40MM
Slang Terms

Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S
Classification
Signaling Equipment
UNSPSC
32151503 - Stack Light
UPC/EAN/GTIN
015081678543 / 4015081678549 / 04015081678549
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.42 (Each)
Resources
Images
 
 
SL4L24G - Small Image
 
SL4L24G - Large Image
Attachments
 
 
SL4L24G - Specification Sheet
Features
Lamp Type
LED
Material, Color, and Finish
Lens Color
GREEN
Lens Material
Polycarbonate
Descriptions
Product Type
Stack Light
Description
STACKLIGHT LED STEADY GREEN 24V 40MM
Long Description
STACK LIGHT, CONTINUOUS LIGHT TYPE; UL 508, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; UL TYPE 4/4X/13, IP66 ENCLOSURE; LED LAMP TYPE; POLYCARBONATE LENS MATERIAL; GREEN LENS COLOR; CUTLER-HAMMER BRAND; SL4 MODEL
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
extra long description
CONTINUOUS LIGHT TYPE; 2.5 INCH LENGTH X 2.5 INCH WIDTH X 3 INCH HEIGHT SIZE; UL 508, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; UL TYPE 4/4X/13, IP66 ENCLOSURE; LED LAMP TYPE; POLYCARBONATE LENS MATERIAL; GREEN LENS COLOR; SL4 MODEL
Additional Information
Operating Voltage
24 Volt AC/DC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL4-L24-G
Model
SL4
GTIN
04015081678549
UPC
015081678543
Taxonomies, Classifications, and Categories
Type
Continuous Light
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL 508, UL (Canada and US), CSA C22.2, CE
Enclosure
UL Type 4/4X/13, IP66
You must have an account to view stock levels
There were no add-on items found for SL4L24G.

* All prices subject to change.