SHB00N4X - Selector Handle Black Size 00 NEMA4/4X A, B&C Frame

Eaton

  • $57.31 (Each)
  • $57.31 (Each)

Availability: In Stock Locally
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
SHB00N4X
Manufacturer
Eaton
Manufacturer's Part Number
SHB00N4X
Description
Selector Handle Black Size 00 NEMA4/4X A, B&C Frame
Rotary Disconnects - Handle, R5/R9 Series, Rotary Actuator, Black, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Rotary Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685403557 / 00786685403557
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.31 (Each)
Resources
Images
 
 
SHB00N4X - Small Image
 
SHB00N4X - Large Image
 
SHB00N4X - Large Image
 
SHB00N4X - Large Image
 
SHB00N4X - Large Image
 
SHB00N4X - Large Image
 
SHB00N4X - Video
Specifications Sheets
 
 
SHB00N4X - Specification Sheet
Attachments
 
 
SHB00N4X - Specification Sheet
Other Links
 
 
SHB00N4X - Other
 
SHB00N4X - Other
 
SHB00N4X - Other
 
SHB00N4X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
16-100A
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2
Depth
2.09
Width
2.09
Descriptions
Description
SELECTOR HANDLE BLACK SIZE 00 NEMA4/4X A,B&C FRAME
Product Type
Rotary Disconnects - Handle
Long Description
Rotary Disconnects - Handle, R5/R9 Series, Rotary Actuator, Black, 0.2 lb
Short Description
Rotary Disconnects – Handle, R5/R9, NEMA 4;4X, Black
Special Features
Front and Right External Handle
extra long description
ETN SHB00N4X SEL-HNDL BLK SIZE 00 N
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Additional Information
actuator type
Rotary
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SHB00N4X
series
R5/R9
GTIN
00786685403557
UPC
786685403557
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
NEMA 4;4X
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat