R5B3100U - UL508 B-Frame 3-Pole 100A NF Rotary Disconnect

Eaton

  • $270.47 (Each)
  • $270.47 (Each)
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
R5B3100U
Manufacturer
Eaton
Manufacturer's Part Number
R5B3100U
Description
UL508 B-Frame 3-Pole 100A NF Rotary Disconnect
Eaton Rotary Disconnects, Rotary Switch, 100A, 600V, Three-Pole, Non-Fusible, R5
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786679188002 / 00786679188002
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.47 (Each)
Resources
Images
 
 
R5B3100U - Small Image
 
R5B3100U - Large Image
 
R5B3100U - Large Image
 
R5B3100U - Large Image
 
R5B3100U - Video
Other Links
 
 
R5B3100U - Other
 
R5B3100U - Other
Attachments
 
 
R5B3100U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Voltage Rating
600 V
Poles
Three-pole
Descriptions
Description
UL508 B-FRAME 3-POLE 100A NF ROTARY DISCONNECT
Product Type
UL508 B-Frame 3P 100A NF Rotary Disc
extra long description
ETN R5B3100U UL508 B-FRAME 3P 100A
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Long Description
Eaton Rotary Disconnects, Rotary Switch, 100A, 600V, Three-pole, Non-fusible, R5
Additional Information
media
Yes
dimensions
3.5000 IN X 2.5000 IN X 0.2000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
R5B3100U
GTIN
00786679188002
UPC
786679188002
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,EN Listed,IEC Rated,UL 508,CCC Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat