R5B3060U - UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect

Eaton

  • $154.60 (Each)
  • $154.60 (Each)

Availability: In Stock Locally
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
R5B3060U
Manufacturer
Eaton
Manufacturer's Part Number
R5B3060U
Description
UL508 B-Frame 3-Pole 60AMP NF Rotary Disconnect
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786685402895 / 00786685402895
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.60 (Each)
Resources
Attachments
 
 
R5B3060U - Specification Sheet
Images
 
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Large Image
 
R5B3060U - Video
Other Links
 
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
 
R5B3060U - Other
Brochures
 
 
R5B3060U - Brochure
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
600 V
amperage rating
60A
Poles
Three-pole
Descriptions
Description
UL508 B-FRAME 3-POLE 60AMP NF ROTARY DISCONNECT
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
UL508 B-Frame 3P 60A NF Rotary Disc
extra long description
ETN R5B3060U UL508 B-FRAME 3P 60A N
Long Description
Eaton rotary disconnect switch, 60 A, Non-fusible, Three-pole, Rotary switch, R5 Series, 600 V
Additional Information
media
Yes
dimensions
2.5700 IN X 2.0700 IN X 3.7200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
R5B3060U
GTIN
00786685402895
UPC
786685402895
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
ROTARY DISCONNECT SWITCH
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
IEC Rated,EN Listed,UL 508,CSA Certified,CCC Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat