PSG120F24RM - PSG PWR Supply

Eaton

  • $421.01 (Each)
  • $421.01 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSG120F24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG120F24RM
Description
PSG PWR Supply
Eaton PSG Power Supply, Aluminum, 100-240 Vac, 47-63 HZ, Finger-Safe Terminals, 24 VDC Output, Three-Phase, 60W Output Power, -25°C-75°C Operating Temp
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Dc Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685683584 / 00786685683584
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$421.01 (Each)
Stock Availability
Jacksonville
0
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
PSG120F24RM - Tech Bulletin
Other Links
 
 
PSG120F24RM - Other
 
PSG120F24RM - Other
 
PSG120F24RM - Other
 
PSG120F24RM - Other
 
PSG120F24RM - Other
Images
 
 
PSG120F24RM - Video
 
PSG120F24RM - Small Image
 
PSG120F24RM - Large Image
 
PSG120F24RM - Large Image
 
PSG120F24RM - Large Image
Attachments
 
 
PSG120F24RM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Three-phase
Descriptions
Description
PSG PWR SUPPLY
Extra Long Description
ETN PSG120F24RM PSG Power Supply
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
Long Description
Eaton PSG Power Supply, Aluminum, 100-240 Vac, 47-63 Hz, Finger-safe terminals, 24 Vdc output, Three-phase, 60W output power, -25°C-75°C operating temp
Product Type
PSG Power Supply
Additional Information
Dimensions
6.0000 IN X 6.5000 IN X 2.5000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG120F24RM
GTIN
00786685683584
UPC
786685683584
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
General purpose power supply
Availability
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Frequency Rating
47-63 Hz
Standard
CSA Std. C22.2,EN Listed,IEC Rated,UL 508,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area