MSH171A - MS Heater A

Eaton

  • $65.92 (Each)
  • $65.92 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MSH171A
Manufacturer
Eaton
Manufacturer's Part Number
MSH17-1A
Description
MS Heater A
MS Starter Heater, Single-Phase Starter, 13.68-15.12A Motor Full Load Current
Slang Terms

Categories
Motor Controls - Thermal Overld Heater Elements
Classification
Fans & Heaters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678242217 / 00786678242217
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.92 (Each)
Resources
Images
 
 
MSH171A - Small Image
 
MSH171A - Large Image
 
MSH171A - Large Image
 
MSH171A - Large Image
Other Links
 
 
MSH171A - Other
 
MSH171A - Other
Descriptions
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Product Type
MS Heater A
Description
MS HEATER A
extra long description
ETN MSH17-1A MS HEATER A
Long Description
MS Starter Heater, Single-phase starter, 13.68-15.12A motor full load current
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MSH17-1A
GTIN
00786678242217
UPC
786678242217
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Heater
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for MSH171A.

* All prices subject to change.