M22XLA - Amb Lens For Ind LGHT

Eaton

  • $13.99 (Each)
  • $13.99 (Each)
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
M22XLA
Manufacturer
Eaton
Manufacturer's Part Number
M22-XL-A
Description
Amb Lens For Ind LGHT
Eaton M22 Modular Pushbutton, Indicator Light, Button Lens IP67, IP69K, Nema 4X, 21, 22.5 MM, Amber, Illuminated
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685404486 / 00786685404486
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.99 (Each)
Resources
Images
 
 
M22XLA - Small Image
 
M22XLA - Large Image
 
M22XLA - Large Image
Attachments
 
 
M22XLA - Specification Sheet
Tech Bulletins
 
 
M22XLA - Tech Bulletin
Other Links
 
 
M22XLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Depth
1
Height
1
Width
1
Size
22.5 mm
Descriptions
Description
AMB LENS FOR IND LGHT
extra long description
ETN M22-XL-A AMB LENS FOR IND LGHT
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Amb Lens For Ind LGHT
Long Description
Eaton M22 modular pushbutton, Indicator Light, Button lens IP67, IP69K, NEMA 4X, 21, 22.5 mm, Amber, Illuminated
Manufacturer Information
Manufacturers Part Number
M22-XL-A
Brand
Eaton
Model
Modular pushbutton
GTIN
00786685404486
UPC
786685404486
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP67, IP69K, NEMA 4X, 21
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,GoST-R,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat