M22XDG - FLSH GRN Button For Non-Ill PB

Eaton

  • $2.58 (Each)
  • $2.58 (Each)

  • $25.80 (Per 10)
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
M22XDG
Manufacturer
Eaton
Manufacturer's Part Number
M22-XD-G
Description
FLSH GRN Button For Non-Ill PB
Eaton M22 Pushbutton Button Plate, M22 Button Plate, 22.5 MM, Flush, Non-Illuminated, Button: Green, IP67, IP69K, Nema 4X, 21
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685273365 / 00786685273365
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Standard Packaging
$25.80 (Per 10)
Resources
Images
 
 
M22XDG - Small Image
 
M22XDG - Large Image
Attachments
 
 
M22XDG - Specification Sheet
Tech Bulletins
 
 
M22XDG - Tech Bulletin
Other Links
 
 
M22XDG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.01
Depth
1
Width
1
Size
22.5 mm
Descriptions
Description
FLSH GRN BUTTON FOR NON-ILL PB
Long Description
Eaton M22 pushbutton button plate, M22 Button Plate, 22.5 mm, Flush, Non-illuminated, Button: Green, IP67, IP69K, NEMA 4X, 21
Special Features
Button plate
extra long description
ETN M22-XD-G FLSH GRN BUTTON FOR NO
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
FLSH GRN Button For Non-Ill PB
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 0.0100 IN
Manufacturer Information
Manufacturers Part Number
M22-XD-G
Brand
Eaton
GTIN
00786685273365
UPC
786685273365
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,Bureau Veritas,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat