M22SWRS3A2 - 3-Pos MTN Key Sel SWTCH BLK-BZL WD-I-0

Eaton

  • $74.27 (Each)
  • $74.27 (Each)
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
M22SWRS3A2
Manufacturer
Eaton
Manufacturer's Part Number
M22S-WRS3-A2
Description
3-Pos MTN Key Sel SWTCH BLK-BZL WD-I-0
Eaton M22 Modular Three Position Key-Operated Selector Switch, 22.5 MM, Maintained, Key Removable Center/Left, Non-Illuminated, Bezel: Black, Button: Black, MS1, IP66, Nema 4X, 13, Three-Position, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685278889 / 00786685278889
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.27 (Each)
Resources
Images
 
 
M22SWRS3A2 - Small Image
 
M22SWRS3A2 - Large Image
Attachments
 
 
M22SWRS3A2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Key
Dimensions and Weight
Size
22.5 mm
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
3-Pos MTN Key Sel SWTCH BLK-BZL WD-I-0
Description
3-POS MTN KEY SEL SWTCH BLK-BZL WD-I-0
extra long description
ETN M22S-WRS3-A2 3-POS MTN KEY SEL
Long Description
Eaton M22 Modular Three Position Key-Operated Selector Switch, 22.5 mm, Maintained, Key removable center/left, Non-illuminated, Bezel: Black, Button: Black, MS1, IP66, NEMA 4X, 13, Three-Position, 100,000 Operations
Additional Information
dimensions
7.0000 IN X 5.0000 IN X 1.5000 IN
action
Maintained, Key removable center/left
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-WRS3-A2
GTIN
00786685278889
UPC
786685278889
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat