M22SDLRK01R - Nema 4X, 13, 12-30 Vac/DC

Eaton

  • $73.92 (Each)
  • $73.92 (Each)

Available from manufacturer.
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
M22SDLRK01R
Manufacturer
Eaton
Manufacturer's Part Number
M22S-DL-R-K01-R
Description
Nema 4X, 13, 12-30 Vac/DC
Eaton M22 Modular Pushbutton, Complete Device, 22.5 MM, Flush, Momentary, Illuminated, Bezel: Black, Button: Red, 1NC, IP67, IP69K, Nema 4X, 13, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
786685274218 / 00786685274218
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.92 (Each)
Stock Availability
Laredo
0
San Antonio RDC
0
All Stores
0
Resources
Other Links
 
 
M22SDLRK01R - Other
 
M22SDLRK01R - Other
 
M22SDLRK01R - Other
Images
 
 
M22SDLRK01R - Small Image
 
M22SDLRK01R - Large Image
 
M22SDLRK01R - Large Image
 
M22SDLRK01R - Large Image
Attachments
 
 
M22SDLRK01R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Button, Flush
Voltage Rating
12-30 Vac/dc
Dimensions and Weight
Depth
1.46
Height
2.16
Size
22.5 mm
Width
1.18
Descriptions
Description
NEMA 4X, 13, 12-30 VAC/DC
Extra Long Description
ETN M22S-DL-R-K01-R ILL MOM PB BLK-
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, Complete Device, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Black, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc
Product Type
Ill Mom PB BLK-BZL FLSH Red 12-30VAC/DC
Special Features
M22 series
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22S-DL-R-K01-R
Model
Modular pushbutton
GTIN
00786685274218
UPC
786685274218
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.068
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Environmental Conditions
IP67, IP69K, NEMA 4X, NEMA 13
Standard
Lloyd's Register Certified,CCC Marked,CSA Certified,GoST-R,CE Marked,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area