M22R10K - Potentiometer Sil-BZL 10K

Eaton

  • $174.18 (Each)
  • $174.18 (Each)
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
M22R10K
Manufacturer
Eaton
Manufacturer's Part Number
M22-R10K
Description
Potentiometer Sil-BZL 10K
Eaton M22 Potentiometer, 22.5 MM, Knob, Bezel, Silver, Black, Ip20
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685276717 / 00786685276717
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.18 (Each)
Resources
Images
 
 
M22R10K - Small Image
 
M22R10K - Large Image
 
M22R10K - Large Image
 
M22R10K - Large Image
Attachments
 
 
M22R10K - Specification Sheet
Tech Bulletins
 
 
M22R10K - Tech Bulletin
Other Links
 
 
M22R10K - Other
 
M22R10K - Other
 
M22R10K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.15
Depth
1.17
Width
1.17
Size
22.5 mm
Descriptions
Product Type
Potentiometer Sil-BZL 10K
extra long description
ETN M22-R10K POTENTIOMETER SIL-BZL
Description
POTENTIOMETER SIL-BZL 10K
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 Potentiometer, 22.5 mm, Knob, Bezel, Silver, Black, IP20
Special Features
Potentiometer
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-R10K
GTIN
00786685276717
UPC
786685276717
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Potentiometer
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat