M22PVLK12230RP - Red Ill Push-Pull E-Stop 1NO/2NC 85-264VAC LGND PL

Eaton

  • $80.16 (Each)
  • $80.16 (Each)
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
M22PVLK12230RP
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVL-K12-230R-P
Description
Red Ill Push-Pull E-Stop 1NO/2NC 85-264VAC LGND PL
Eaton M22 Modular Pushbutton, M22 Push-Pull Emergency Stop, Complete Device, 22.5 MM, Knob, Maintained, Illuminated, Bezel Silver, Button: Red, 1NO- 2NC IP67, IP69K, Nema 4X, 13, 85-264V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685382647 / 00786685382647
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.16 (Each)
Resources
Images
 
 
M22PVLK12230RP - Small Image
 
M22PVLK12230RP - Large Image
 
M22PVLK12230RP - Large Image
 
M22PVLK12230RP - Large Image
Attachments
 
 
M22PVLK12230RP - Specification Sheet
Tech Bulletins
 
 
M22PVLK12230RP - Tech Bulletin
Other Links
 
 
M22PVLK12230RP - Other
 
M22PVLK12230RP - Other
 
M22PVLK12230RP - Other
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
85-264 V
actuator
Knob;push-pull
Dimensions and Weight
Height
1.5
Size
22.5 mm
Width
5
Length
7
Descriptions
Description
RED ILL PUSH-PULL E-STOP 1NO/2NC 85-264VAC LGND PL
Long Description
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Illuminated, Bezel Silver, Button: Red, 1NO- 2NC IP67, IP69K, NEMA 4X, 13, 85-264V
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Nema 4X, 13, 85-264V
extra long description
ETN M22-PVL-K12-230R-P NEMA 4X, 13,
Additional Information
Contact Configuration
1 NO-2 NC
dimensions
7.0000 IN X 5.0000 IN X 1.5000 IN
action
Maintained
Manufacturer Information
Manufacturers Part Number
M22-PVL-K12-230R-P
Brand
Eaton
GTIN
00786685382647
UPC
786685382647
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CCC Marked,Lloyd's Register Certified,CE Marked,GoST-R,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat