M22LAW - M22law

Eaton

  • $81.22 (Each)
  • $81.22 (Each)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22LAW
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-A-W
Description
M22law
Eaton M22 Modular Pushbutton, M22 Flush Indicating Light, Complete, IP67, IP69K, Nema 4X, 13, Illuminated, Amber, White, 100, 000 Hours Of Operation, 12-30 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685404509 / 00786685404509
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Other Links
 
 
M22LAW - Other
 
M22LAW - Other
 
M22LAW - Other
 
M22LAW - Other
Images
 
 
M22LAW - Small Image
 
M22LAW - Large Image
 
M22LAW - Large Image
 
M22LAW - Large Image
 
M22LAW - Large Image
Tech Bulletins
 
 
M22LAW - Tech Bulletin
Attachments
 
 
M22LAW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Flush
Voltage Rating
12-30 Vac/dc
Dimensions and Weight
Depth
5
Height
1
Size
22.5 mm
Width
3
Descriptions
Description
M22LAW
Extra Long Description
ETN M22-L-A-W IND LGHT AMB 12-30VAC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, M22 Flush Indicating Light, Complete, IP67, IP69K, NEMA 4X, 13, Illuminated, Amber, White, 100, 000 Hours of operation, 12-30 Vac/dc
Product Type
Ind LGHT Amb 12-30VAC/DC
Additional Information
Operating Cycles
100,000 Hours of operation
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-L-A-W
Model
Modular pushbutton
GTIN
00786685404509
UPC
786685404509
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Environmental Conditions
IP67, IP69K, NEMA 4X, 13
Standard
CCC Marked,Lloyd's Register Certified,CSA Certified,GoST-R,CE Marked,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
9 View Store
Nashville RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat