M22DDLGRGB1GB0 - Non-FLSH Ill DBL PB Sil-BZL GRN Top Red BTM Etched

Eaton

  • $40.44 (Each)
  • $40.44 (Each)
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
M22DDLGRGB1GB0
Manufacturer
Eaton
Manufacturer's Part Number
M22-DDL-GR-GB1-GB0
Description
Non-FLSH Ill DBL PB Sil-BZL GRN Top Red BTM Etched
Eaton M22 Modular Pushbutton, 22.5 MM, Extended, Momentary, Illuminated, Bezel: Silver, Button: Top Green, Bottom Red, Inscription: Top Start, Bottom Stop/ GB1, GB2, IP66, Nema 4X, 13, Light 100, 000 Hours, Button 200, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685272276 / 00786685272276
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.44 (Each)
Resources
Tech Bulletins
 
 
M22DDLGRGB1GB0 - Tech Bulletin
Other Links
 
 
M22DDLGRGB1GB0 - Other
 
M22DDLGRGB1GB0 - Other
 
M22DDLGRGB1GB0 - Other
Images
 
 
M22DDLGRGB1GB0 - Large Image
 
M22DDLGRGB1GB0 - Large Image
 
M22DDLGRGB1GB0 - Large Image
Attachments
 
 
M22DDLGRGB1GB0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Extended, Dual button
Dimensions and Weight
Height
0.52
Width
1.17
Depth
2.15
Size
22.5 mm
Descriptions
extra long description
ETN M22-DDL-GR-GB1-GB0 IP66, NEMA 4
Description
NON-FLSH ILL DBL PB SIL-BZL GRN TOP RED BTM ETCHED
Product Type
IP66, Nema 4X, 13, Light 100, 000 Hours
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 modular pushbutton, 22.5 mm, Extended, Momentary, Illuminated, Bezel: Silver, Button: Top Green, Bottom Red, Inscription: Top START, Bottom STOP/ GB1, GB2, IP66, NEMA 4X, 13, Light 100,000 hours, Button 200,000 Operations
Special Features
M22 series
Additional Information
operating cycles
Light: 100,000, button: 200,000
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-DDL-GR-GB1-GB0
Model
Modular pushbutton
GTIN
00786685272276
UPC
786685272276
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,GoST-R,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
environmental conditions
IP66, NEMA 4X, NEMA 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat