M22C2M2V - Control Station FLSH GRN 1NO - Extd Red 1NC

Eaton

  • $82.43 (Each)
  • $82.43 (Each)
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
M22C2M2V
Manufacturer
Eaton
Manufacturer's Part Number
M22-C2-M2V
Description
Control Station FLSH GRN 1NO - Extd Red 1NC
Eaton M22 Assembled Two Element Control Station, 22.5 MM, Top: Flush, Bottom: Extended, Momentary, Non-Illuminated, Button: Green, Red, IP66, Ul (Nema) Type 4X, 13
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
786685283012 / 00786685283012
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.43 (Each)
Resources
Images
 
 
M22C2M2V - Small Image
 
M22C2M2V - Large Image
 
M22C2M2V - Large Image
 
M22C2M2V - Large Image
Attachments
 
 
M22C2M2V - Specification Sheet
Other Links
 
 
M22C2M2V - Other
 
M22C2M2V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
extra long description
ETN M22-C2-M2V CONTROL STATN FLSH G
Product Type
Control Statn FLSH GRN 1NO Extd Red 1NC
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Description
CONTROL STATION FLSH GRN 1NO - EXTD RED 1NC
Long Description
Eaton M22 Assembled two element control station, 22.5 mm, Top: flush, Bottom: extended, Momentary, Non-illuminated, Button: Green, Red, IP66, UL (NEMA) Type 4X, 13
Additional Information
dimensions
4.7200 IN X 3.1500 IN X 2.7000 IN
action
Momentary
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-C2-M2V
GTIN
00786685283012
UPC
786685283012
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,GoST-R,Bureau Veritas
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat