KEYPADL0CREM - 9000X Series Local Remote Keypad

Eaton

  • $581.53 (Each)
  • $581.53 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KEYPADL0CREM
Manufacturer
Eaton
Manufacturer's Part Number
KEYPAD-LOC/REM
Description
9000X Series Local Remote Keypad
Eaton SVX Local/Remote Keypad Control Panel, SVX, Local/Remote Keypad SVX9000 Control Panel, 230 V
Slang Terms

Categories
Drives & Accessories - Drive Accessories
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116120789 / 00782116120789
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.53 (Each)
Resources
Images
 
 
KEYPADL0CREM - Small Image
 
KEYPADL0CREM - Large Image
 
KEYPADL0CREM - Large Image
 
KEYPADL0CREM - Large Image
 
KEYPADL0CREM - Large Image
 
KEYPADL0CREM - Large Image
 
KEYPADL0CREM - Large Image
Brochures
 
 
KEYPADL0CREM - Brochure
Other Links
 
 
KEYPADL0CREM - Other
 
KEYPADL0CREM - Other
 
KEYPADL0CREM - Other
 
KEYPADL0CREM - Other
 
KEYPADL0CREM - Other
 
KEYPADL0CREM - Other
Dimensions and Weight
Height
3
Depth
5
Width
5
Descriptions
Product Type
9000X Series Local Remote Keypad
Description
9000X SERIES LOCAL REMOTE KEYPAD
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
extra long description
ETN KEYPAD-LOC/REM 9000X Series Loc
Long Description
Eaton SVX Local/Remote Keypad Control Panel, SVX, Local/remote keypad SVX9000 control panel, 230 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
KEYPAD-LOC/REM
GTIN
00782116120789
UPC
782116120789
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of KEYPADL0CREM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KEYPADL0CREM.

Eaton SVX Local/Remote Keypad Control Panel, SVX, Local/Remote Keypad SVX9000 Co...
  • Our Part #: KEYPADL0CREM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KEYPAD-LOC/REM
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($581.53)
KEYPADL0CREM - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$581.53

Each

QTY:
Each
Add

* All prices subject to change.

false