HMIVU04CUNBE - Hmi Vu Display

Eaton

  • $630.58 (Each)
  • $630.58 (Each)

Available from manufacturer.
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
HMIVU04CUNBE
Manufacturer
Eaton
Manufacturer's Part Number
HMIVU04CUNBE
Description
Hmi Vu Display
Hmi Vu Display, Color TFT Display Without Expansion Port, No Function Button, On-Board Ethernet and Audio Out, 4.0 In LCD
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Controllers
UNSPSC
43211902 - Liquid crystal display LCD panels or monitors
UPC/GTIN
786685675633 / 00786685675633
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$630.58 (Each)
Stock Availability
Little Rock
0
All Stores
0
Resources
Attachments
 
 
HMIVU04CUNBE - Specification Sheet
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
Extension Test
Description
HMI VU DISPLAY
extra long description
ETN HMIVU04CUNBE Extension test
Features
Eaton’s HMi is a true analog touchscreen (not touch cell like many devices) operator interface with programmable function buttons for even the most robust applications. With the ability to store recipes, historical and alarm data, or transfer data to a USB memory stick, using HMi makes interfacing with your machinery easier than ever. Available in 4”, 6”, 8” and 10” models as well as blue mode, grayscale and color screen versions.
Long Description
HMI VU Display, Color TFT display without expansion port, no function button, on-board ethernet and audio out, 4.0 in LCD
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMIVU04CUNBE
GTIN
00786685675633
UPC
786685675633
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Packaging
Weight per each
0.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area