H20213 - Freedom Heater Coil Pack

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 74 available at other locations ( find a store with stock)
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
H20213
Manufacturer
Eaton
Manufacturer's Part Number
H2021-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 45.7 to 62.1 A, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113626604 / 00782113626604
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
New Braunfels
0 (Find nearest stock)
San Antonio RDC
0
All Stores
74
Resources
Other Links
 
 
H20213 - Other
 
H20213 - Other
 
H20213 - Other
Images
 
 
H20213 - Small Image
 
H20213 - Large Image
 
H20213 - Large Image
 
H20213 - Large Image
 
H20213 - Large Image
Attachments
 
 
H20213 - Specification Sheet
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
FREEDOM HEATER COIL PACK
Extra Long Description
ETN H2021-3 FREEDOM HEATER COIL PAC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 45.7 to 62.1 A, 0.25 lb
Product Type
Heater Pack
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Special Features
Used with starter sizes 3-4, IEC Sizes L-N (Series A)
Additional Information
Dimensions
2.0000 IN X 2.4000 IN X 3.3000 IN
For Use With
Starter Sizes 3-4;Iec Sizes L-N (SERIES A)
Full Load Current Range
45.7 to 62.1 A
Standards Met
UL Listed;CSA Certified
Starter Type
NEMA/IEC
Trip Type
Standard Trip;Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2021-3
GTIN
00782113626604
UPC
782113626604
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat