H2016B3 - Freedom Heater Coil Pack

Eaton

  • $135.59 (Each)
  • $135.59 (Each)

  • $406.77 (Per 3)

In-Stock: 1 available locally (Lawrence, KS) ( change location)
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
H2016B3
Manufacturer
Eaton
Manufacturer's Part Number
H2016B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 39.6A 45.5A 51.5A 57.4A Dial Positions A B C D Respectively, Overload Relay 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967622 / 00782113967622
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.59 (Each)
Standard Packaging
$406.77 (Per 3)
Stock Availability
Lawrence
1 (Check another store)
Lenexa
0
All Stores
55
Resources
Other Links
 
 
H2016B3 - Other
 
H2016B3 - Other
 
H2016B3 - Other
Attachments
 
 
H2016B3 - Specification Sheet
Images
 
 
H2016B3 - Small Image
 
H2016B3 - Large Image
 
H2016B3 - Large Image
 
H2016B3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FREEDOM HEATER COIL PACK
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN H2016B-3 FREEDOM HEATER COIL PA
Product Type
Freedom Heater Coil Pack
Special Features
Used with starter size 2, IEC Sizes G-K (Series B)
Long Description
Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , NEMA, IEC , full load range 39.6A 45.5A 51.5A 57.4A Dial positions A B C D respectively, overload relay 75A
Additional Information
Trip Type
Standard Trip, Class 20
dimensions
1.8000 IN X 1.8000 IN X 3.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2016B-3
GTIN
00782113967622
UPC
782113967622
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.1
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat