H2015B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

  • $391.14 (Per 3)

In-Stock: 1 available locally (Bridgeport, TX) ( change location)
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
H2015B3
Manufacturer
Eaton
Manufacturer's Part Number
H2015B-3
Description
Freedom Heater Coil Pack
Heater Pack, Nema/IEC Starter, Standard Trip;Class 20 Trip Type, 29 to 44.1 A, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967615 / 00782113967615
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Standard Packaging
$391.14 (Per 3)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
7
All Stores
141
Resources
Images
 
 
H2015B3 - Small Image
 
H2015B3 - Large Image
 
H2015B3 - Large Image
 
H2015B3 - Large Image
 
H2015B3 - Large Image
Attachments
 
 
H2015B3 - Specification Sheet
Other Links
 
 
H2015B3 - Other
 
H2015B3 - Other
 
H2015B3 - Other
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
Heater Pack
Long Description
Heater Pack, NEMA/IEC Starter, Standard Trip;Class 20 Trip Type, 29 to 44.1 A, 0.15 lb
Short Description
Heater Pack Standard Trip;Class 20, 9.14-14.0A FU
Description
FREEDOM HEATER COIL PACK
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN H2015B-3 FREEDOM HEATER COIL PA
Special Features
Used with starter size 2, IEC Sizes G-K (Series B)
Additional Information
Standards Met
UL Listed;CSA Certified
Starter Type
NEMA/IEC
Trip Type
Standard Trip;Class 20
for use with
Starter Size 2;Iec Sizes G-K (SERIES B)
dimensions
1.8000 IN X 1.7000 IN X 3.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2015B-3
GTIN
00782113967615
UPC
782113967615
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat