H1047 - Heater Coil

Eaton

  • $312.76 (Each)
  • $312.76 (Each)
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
H1047
Manufacturer
Eaton
Manufacturer's Part Number
H1047
Description
Heater Coil
Citation & Misc Acce 2
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113212821 / 00782113212821
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$312.76 (Each)
Resources
Images
 
 
H1047 - Small Image
 
H1047 - Large Image
 
H1047 - Large Image
Other Links
 
 
H1047 - Other
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
HEATER COIL
extra long description
ETN H1047 HEATER COIL
Product Type
Heater Coil
Long Description
Citation & Misc Acce 2
Special Features
Used with Citation Controls
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Additional Information
dimensions
2.1000 IN X 1.3000 IN X 0.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H1047
GTIN
00782113212821
UPC
782113212821
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat