FAZC21NASP - Faz-Na Ul 489 MCB 1P 2A C Curve Single PKG

Eaton

  • $162.57 (Each)
  • $162.57 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
FAZC21NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C2/1-NA-SP
Description
Faz-Na Ul 489 MCB 1P 2A C Curve Single PKG
Thermal Magnetic Circuit Breaker, 2 A, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 3.15 In Overall Height, 0.7 In Overall Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081636642 / 4015081636648 / 04015081636648
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.57 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
FAZC21NASP - Large Image
 
FAZC21NASP - Large Image
Installation Sheets
 
 
FAZC21NASP - Installation Sheet
Attachments
 
 
FAZC21NASP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2 A
interrupt rating
10 kAIC
Voltage Rating
277 V ac;48 V dc
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC (UL, CSA), 10 Kiloamp at 48 Volt DC (UL, CSA)
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 2 A, Screw Terminal, DIN Rail Mount, 277 V ac;48 V dc, 3.15 in Overall Height, 0.7 in Overall Width, 0.5 lb
Short Description
1P Thermal Magnetic Circuit Breaker, 2 A, 277 VAC;48 V dc
Description
FAZ-NA UL 489 MCB 1P 2A C CURVE SINGLE PKG
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277 VOLT AC 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277 VOLT AC (UL, CSA), 10 KILOAMP AT 48 VOLT DC (UL, CSA) INTERRUPTING RATING; 2 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD ROHS, VDE, ABS, IEC 60947-2; FAZ-NA MODEL
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Overall Height
3.15 in
Overall Width
0.7 in
Standards Met
UL 489, CSA C22.2, CCC;RoHS/VDE/ABS Compliant;Applicable Standard IEC 60947-2
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-C2/1-NA-SP
Model
FAZ
GTIN
04015081636648
UPC
015081636642
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2, CCC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat