ECN5532AAGR63E - Pump Panel - 100A HMCP Nema 3R SZ 3 120VAC Coil

Eaton

  • $1454.08 (Each)
  • $1,454.08 (Each)
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
ECN5532AAGR63E
Manufacturer
Eaton
Manufacturer's Part Number
ECN5532AAGR63E
Description
Pump Panel - 100A HMCP Nema 3R SZ 3 120VAC Coil
Freedom Industrial Pump Panel, 110 to 120 V Ac, 100 A, 75 LB
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685456164 / 00786685456164
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,454.08 (Each)
Resources
Other Links
 
 
ECN5532AAGR63E - Other
 
ECN5532AAGR63E - Other
 
ECN5532AAGR63E - Other
 
ECN5532AAGR63E - Other
Brochures
 
 
ECN5532AAGR63E - Brochure
Images
 
 
ECN5532AAGR63E - Small Image
 
ECN5532AAGR63E - Large Image
 
ECN5532AAGR63E - Large Image
 
ECN5532AAGR63E - Large Image
 
ECN5532AAGR63E - Large Image
 
ECN5532AAGR63E - Large Image
Attachments
 
 
ECN5532AAGR63E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Dimensions and Weight
Width
18.86
Height
38.4
Depth
8.47
Size
NEMA size 3
Descriptions
Long Description
Freedom Industrial Pump Panel, 110 to 120 V ac, 100 A, 75 lb
Short Description
Freedom Industrial Pump Panel, 110 to 120 VAC, 75 lb
Product Type
Freedom Industrial Pump Panel
extra long description
ETN ECN5532AAG-R63/E PP 100A HMCP N
Description
PUMP PANEL - 100A HMCP NEMA 3R SZ 3 120VAC COIL
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
Coil Voltage
110 to 120 V ac
Enclosure Type
Nema 3R
Standards Met
UL Listed;cUL Listed;OSHPD Certified
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5532AAGR63E
GTIN
00786685456164
UPC
786685456164
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight
75 lb
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,cUL Listed,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat