ECN5412AACP6R63B - Pump Panel - 30A Fus SW N3R SZ 1 120VAC 1/5ol

Eaton

  • $4141.60 (Each)
  • $4,141.60 (Each)

In-Stock: 22 available at other locations ( find a store with stock)
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
ECN5412AACP6R63B
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412AAC-P6R63/B
Description
Pump Panel - 30A Fus SW N3R SZ 1 120VAC 1/5ol
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 30A/600V Type R Fuse Clip, 1-5A Solid-State Electronic Overload Relay, Nema Size 1 Frame, Pushbutton Omitted
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455372 / 00786685455372
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,141.60 (Each)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
0
All Stores
22
Resources
Other Links
 
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
 
ECN5412AACP6R63B - Other
Brochures
 
 
ECN5412AACP6R63B - Brochure
Images
 
 
ECN5412AACP6R63B - Small Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
 
ECN5412AACP6R63B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
40
Height
12
Width
20
Descriptions
Description
PUMP PANEL - 30A FUS SW N3R SZ 1 120VAC 1/5OL
Extra Long Description
ETN ECN5412AAC-P6R63/B PP 30A FUS S
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 120V/60 Hz, 110V/50 Hz coil, 30A/600V Type R fuse clip, 1-5A solid-state electronic overload relay, NEMA size 1 frame, Pushbutton omitted
Product Type
PP 30A Fus SW N3R SZ1 120V CL
Additional Information
Coil Voltage
120V/60 Hz, 110V/50 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5412AAC-P6R63/B
GTIN
00786685455372
UPC
786685455372
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
Standard
UL Listed,OSHPD Certified,ABS Certified,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
2 View Store
San Antonio RDC
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pleasanton
5 View Store

* All prices subject to change.

Begin Live Chat