E5830TS250GA - Harsh Duty 250M Source, Ac/DC, Cable, 303S, Glass

Eaton

  • $847.94 (Each)
  • $847.94 (Each)

In-Stock: 0 available locally (Forney, TX) (change location)
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
E5830TS250GA
Manufacturer
Eaton
Manufacturer's Part Number
E58-30TS250-GA
Description
Harsh Duty 250M Source, Ac/DC, Cable, 303S, Glass
Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, 800 FT Range, Straight, 30 MM, Light/Dark, Power On, 6.6 FT, PVC, 20-132 Vac 50/60 HZ, 15-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114091616 / 00782114091616
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$847.94 (Each)
Stock Availability
Forney
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
E5830TS250GA - Small Image
 
E5830TS250GA - Large Image
 
E5830TS250GA - Large Image
Attachments
 
 
E5830TS250GA - Specification Sheet
Tech Bulletins
 
 
E5830TS250GA - Tech Bulletin
Other Links
 
 
E5830TS250GA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.18
Length
4.36
Descriptions
Features
Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.
Description
HARSH DUTY 250M SOURCE,AC/DC,CABLE,303S,GLASS
Product Type
Photo Sensor, HD, TB Source, Acdc, CBL
extra long description
ETN E58-30TS250-GA PHOTO SENSOR,HD,
Long Description
Eaton harsh-duty sensor, E58 Harsh Duty, Through Beam, 800 ft range, Straight, 30 mm, Light/dark, Power ON, 6.6 ft, PVC, 20-132 Vac 50/60 Hz, 15-30 Vdc
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E58-30TS250-GA
GTIN
00782114091616
UPC
782114091616
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Harsh-duty sensor
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Vehicles: On-Road - PickUp & Delivery: Food
Operating Temperature
-40° to 131°F (-40° to 55°C)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat