E5830DP150GL - Harsh-Duty 150MM 6 In Perfect Prox Ac/DC Cable

Eaton

  • $912.31 (Each)
  • $912.31 (Each)
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
E5830DP150GL
Manufacturer
Eaton
Manufacturer's Part Number
E58-30DP150-GL
Description
Harsh-Duty 150MM 6 In Perfect Prox Ac/DC Cable
Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113094298 / 00782113094298
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$912.31 (Each)
Resources
Images
 
 
E5830DP150GL - Small Image
 
E5830DP150GL - Large Image
 
E5830DP150GL - Large Image
Attachments
 
 
E5830DP150GL - Specification Sheet
Tech Bulletins
 
 
E5830DP150GL - Tech Bulletin
Other Links
 
 
E5830DP150GL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.18
Width
1.18
Length
4.36
Descriptions
Description
HARSH-DUTY 150MM 6 IN PERFECT PROX AC/DC CABLE
Features
Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.
Product Type
Photo Sensor, HD, 6"Pprox, Acdc, LT, CBL
extra long description
ETN E58-30DP150-GL PHOTO SENSOR,HD,
Long Description
Eaton harsh-duty sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output ON, flashes when latched, 6.6 ft, 300 mA at 20-132 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-132 Vac 50/60 Hz, 15-30 Vdc
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E58-30DP150-GL
GTIN
00782113094298
UPC
782113094298
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Harsh-duty sensor
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 131°F (-40° to 55°C)
standard
UL Listed
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat