E57SAL18A2 - 18MM Short Body Ind Prox 2W Ac/DC SH N.O. 2M Cable

Eaton

  • $398.32 (Each)
  • $398.32 (Each)

In-Stock: 12 available locally (Bridgeport, TX) ( change location)
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
E57SAL18A2
Manufacturer
Eaton
Manufacturer's Part Number
E57SAL18A2
Description
18MM Short Body Ind Prox 2W Ac/DC SH N.O. 2M Cable
Eaton Premium+ Inductive Proximity Sensor, E57, Straight, 18 MM, Shielded, 360° Viewable Led, 6.6 FT, 250 Ma At 40-240 Vac/20-250 VDC, <1% Sensing Range, PVC, 2-Wire Ac/DC, No, 40-250 Vac 50/60 HZ, 20-250 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113381923 / 00782113381923
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$398.32 (Each)
Stock Availability
Bridgeport
12 (Check another store)
DFW RDC
0
All Stores
12
Resources
Images
 
 
E57SAL18A2 - Small Image
 
E57SAL18A2 - Large Image
 
E57SAL18A2 - Video
Attachments
 
 
E57SAL18A2 - Specification Sheet
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
18
Dimensions and Weight
Depth
18
Descriptions
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Description
18MM SHORT BODY IND PROX 2W AC/DC SH N.O. 2M CABLE
Product Type
Inductive Prox, 18MM, 2WACDC, SH, No, 2M CBL
extra long description
ETN E57SAL18A2 INDUCTIVE PROX,18MM,
Long Description
Eaton Premium+ Inductive Proximity Sensor, E57, Straight, 18 mm, Shielded, 360° viewable LED, 6.6 ft, 250 mA at 40-240 Vac/20-250 Vdc, <1% sensing range, PVC, 2-wire AC/DC, NO, 40-250 Vac 50/60 Hz, 20-250 Vdc
Additional Information
media
Yes
Accuracy
< 1% sensing range
dimensions
2.5400 IN X 0.7100 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57SAL18A2
GTIN
00782113381923
UPC
782113381923
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
12 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E57SAL18A2.
Jump To:

Cross Referenced

These items are similar to E57SAL18A2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IFRM 18A1501/L Baumer Electric n/a
E57SAL18A2 Eaton 00782113381923
IGA2005AB0A (AC/DC) Efector n/a
872C-A5N18-A2 Rockwell Automation 00662468356220

* All prices subject to change.

Begin Live Chat