E57LAL30A2 - 30MM STD Ind Prox 2W Ac

Eaton

  • $494.24 (Each)
  • $494.24 (Each)

In-Stock: 8 available at other locations ( find a store with stock)
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
E57LAL30A2
Manufacturer
Eaton
Manufacturer's Part Number
E57LAL30A2
Description
30MM STD Ind Prox 2W Ac
Inductive Proximity Sensor, 30 MM Sensor Diameter, No Pole Throw Configuration, 10 MM Detecting Distance, 20 to 250 V Ac, 250 Ma @ 250 V, 20 HZ, 2-Meter Cable Connection, Led Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 2.73 In Overall Length, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113743066 / 00782113743066
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$494.24 (Each)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
0
All Stores
8
Resources
Attachments
 
 
E57LAL30A2 - Specification Sheet
Images
 
 
E57LAL30A2 - Small Image
 
E57LAL30A2 - Large Image
 
E57LAL30A2 - Large Image
 
E57LAL30A2 - Video
Specifications Sheets
 
 
E57LAL30A2 - Specification Sheet
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
Stainless Steel
Voltage Rating
20 to 250 V ac
Dimensions and Weight
Overall Length
2.73 in
Descriptions
Description
30MM STD IND PROX 2W AC
Extra Long Description
ETN E57LAL30A2 30MM STD IND PROX 2W
Features
Eaton carries several options for your sensing needs in the E57 two-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel-brass body models are available in standard length and either AC or DC two-wire configurations.All of these are available in NPN or PNP with cable connections or micro connectors. The stainless steel standard length models are also available with mini Connectors.The stainless steel models in bo
Long Description
Inductive Proximity Sensor, 30 mm Sensor Diameter, NO Pole Throw Configuration, 10 mm Detecting Distance, 20 to 250 V ac, 250 mA @ 250 V, 20 Hz, 2-Meter Cable Connection, LED Indicator, Stainless Steel, -13 °F Operating Temperature, +158 °F Operating Temperature, 2.73 in Overall Length, 0.5 lb
Product Type
Premium+ Inductive Proximity Sensor
Short Description
Inductive Proximity Sensor, 30 mm, 20 to 250 VAC, 10MM Range, 3 Pin
Additional Information
Accuracy
< 3% sensing range
Connection Type
2-Meter Cable
Dimensions
2.7300 IN X 1.1800 IN X 1.1800 IN
Indicator Type
LED
Ip Rating
IP67;IP69K
Maximum Current Load
250 mA @ 250 V
Maximum Detecting Distance
10 mm
Maximum Operating Temperature
+158 °F;+70 °C
Media
Yes
Minimum Operating Temperature
-13 °F;-25 °C
Package Quantity
1 ct
Pole Throw Configuration
NO
Sensor Diameter
30 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LAL30A2
GTIN
00782113743066
UPC
782113743066
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
Environmental Conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Frequency Rating
20 Hz
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
3 View Store

A-L

Location Stock Available
Bridgeport
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat