E51CLT6 - Ind Prox Complete SW Hous

Eaton

  • $1024.43 (Each)
  • $1,024.43 (Each)
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
E51CLT6
Manufacturer
Eaton
Manufacturer's Part Number
E51CLT6
Description
Ind Prox Complete SW Hous
Modular Inductive Proximity Sensor, 0.51 In Detecting Distance, 120 V Ac, 1 A, Screw Terminal Connection, Led Indicator, Die Cast Zinc (Receptacle, Housing);Plastic (Head) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 1.54 In Overall Length, 0.9938 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113139487 / 00782113139487
Weight per unit
9938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,024.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Images
 
 
E51CLT6 - Small Image
 
E51CLT6 - Large Image
Specifications Sheets
 
 
E51CLT6 - Specification Sheet
 
E51CLT6 - Specification Sheet
Attachments
 
 
E51CLT6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8