E50SA - E50 Switch Body 1NO-1NC W/O Indicating Light

Eaton

  • $221.20 (Each)
  • $221.20 (Each)
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
E50SA
Manufacturer
Eaton
Manufacturer's Part Number
E50SA
Description
E50 Switch Body 1NO-1NC W/O Indicating Light
Limit Switch Body, E50 Heavy Duty Plug In Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 12 V Ac;125 V DC, 1 Pole, Die Cast Zinc (Enclosure) Housing Material, -40 to +250 °F, 4.5 In Overall Length, 3.25 In Overall Width, 1.75 In Overall Depth, 0.4100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Bodies Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290676 / 00782113290676
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.20 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
189
Resources
Attachments
 
 
E50SA - Specification Sheet
Images
 
 
E50SA - Small Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
 
E50SA - Large Image
Other Links
 
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
 
E50SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E50SA.
Jump To:

Cross Referenced

These items are similar to E50SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
62613 Denison n/a
6378 Denison n/a
E50SA Eaton 00782113290676
CR215GFA GENERAL ELECTRIC n/a
CR215GR1 GENERAL ELECTRIC n/a
2EG11 WW GRAINGER n/a
LSZ21A Honeywell 00784549309632
9007CO54 Schneider Electric 00785901500841
3SE03SA Siemens 00754554232744

* All prices subject to change.

Begin Live Chat