E50RA - E50 Surface Mount Receptacle

Eaton

  • $54.17 (Each)
  • $54.17 (Each)

In-Stock: 2 available locally (Athens, TX) ( change location)
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
E50RA
Manufacturer
Eaton
Manufacturer's Part Number
E50RA
Description
E50 Surface Mount Receptacle
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, 1 Pole, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 In (L) X 1.54 In (W) X 1.06 In (H), Rear or Front Mounting, 0.1100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290720 / 00782113290720
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.17 (Each)
Stock Availability
Athens
2 (Check another store)
Tyler
4
All Stores
247
Resources
Images
 
 
E50RA - Small Image
 
E50RA - Large Image
 
E50RA - Large Image
 
E50RA - Large Image
Attachments
 
 
E50RA - Specification Sheet
Other Links
 
 
E50RA - Other
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
Die Cast Zinc
Descriptions
Product Type
Limit Switch Receptacle
Long Description
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, 1 Pole, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 in (L) x 1.54 in (W) x 1.06 in (H), Rear or Front Mounting, 0.1100 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
9 Terminal Limit Switch Receptacle
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 SURFACE MOUNT RECEPTACLE
extra long description
ETN E50RA E50 SURFACE MOUNT RECEPTA
Additional Information
for use with
E50 Heavy Duty Modular Limit Switches
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+250 °F;+121 °C
dimensions
2.92 in (L) x 1.54 in (W) x 1.06 in (H)
Mounting Type
Rear or Front Mounting
Standards Met
UL Recognized;CSA Certified
package quantity
1 ct
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50RA
series
E50 Heavy Duty Plug In
GTIN
00782113290720
UPC
782113290720
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Packaging
Weight
0.1100 lb/EA
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Application
Automation and Logic Control Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 247

Location search:
These alternate items can be purchased instead of E50RA.
Jump To:

Cross Referenced

These items are similar to E50RA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50RA Eaton 00782113290720
LSZ4001 Honeywell 00784549309908
3SE03RA Siemens 00754554232720
9007CT54 Capital Tristate 00785901500902

* All prices subject to change.

Begin Live Chat