E50KL40 - E50 Operating Lever

Eaton

  • $55.21 (Each)
  • $55.21 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
E50KL40
Manufacturer
Eaton
Manufacturer's Part Number
E50KL40
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, 1.38 Inch Len, Stainless Steel, Metal Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113317496 / 00782113317496
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
E50KL40 - Small Image
 
E50KL40 - Large Image
 
E50KL40 - Large Image
 
E50KL40 - Large Image
 
E50KL40 - Large Image
Attachments
 
 
E50KL40 - Specification Sheet
Other Links
 
 
E50KL40 - Other
 
E50KL40 - Other
 
E50KL40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard roller
Descriptions
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,1.38 inch len,Stainless steel,Metal roller 0.75 inch diameter 0.32 inch width,14-250F(-10-121C),Stainless Steel,Steel, UL,CSA,CE
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 OPERATING LEVER
Product Type
E50 Operating Lever
extra long description
ETN E50KL40 E50 OPERATING LEVER
Additional Information
dimensions
2.1000 IN X 0.7500 IN X 0.6500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL40
GTIN
00782113317496
UPC
782113317496
Taxonomies, Classifications, and Categories
Type
Heavy duty plug-in limit switch accessory
Category Description
LIMIT SWITCHES
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E50KL40.
Jump To:

Cross Referenced

These items are similar to E50KL40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL40 Eaton 00782113317496
LSZ59B Honeywell 00784549309601
LSZ59D Honeywell 00661191119126
9007BA11 Capital Tristate 00785901870234

* All prices subject to change.

Begin Live Chat