E22PB3A - PB Flush BKBZ G 1no

Eaton

  • $67.05 (Each)
  • $67.05 (Each)
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
E22PB3A
Manufacturer
Eaton
Manufacturer's Part Number
E22PB3A
Description
PB Flush BKBZ G 1no
Eaton, Non-Metallic Heavy-Duty Pushbutton, Assembled, Green, Plastic Actuator, Black Bezel, 1NO, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 22.5 MM, Flush Pushbutton, E22 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113553221 / 00782113553221
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.05 (Each)
Resources
Images
 
 
E22PB3A - Small Image
 
E22PB3A - Large Image
Attachments
 
 
E22PB3A - Specification Sheet
Brochures
 
 
E22PB3A - Brochure
Other Links
 
 
E22PB3A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Depth
1
Height
1
Width
1
Size
22.5 mm
Descriptions
Product Type
PB Flush BKBZ G 1no
Description
PB FLUSH BKBZ G 1NO
extra long description
ETN E22PB3A PB FLUSH BKBZ G 1NO
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton, Non-metallic Heavy-Duty Pushbutton,Assembled,Green,Plastic Actuator,Black bezel,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,22.5 mm,Flush Pushbutton,E22 Series
Special Features
Assembled
Additional Information
Contact Configuration
1 NO
action
Green
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22PB3A
Model
Pushbutton
GTIN
00782113553221
UPC
782113553221
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
Lloyd's Register Certified,CSA Certified,UL 508,IEC 947-5-1 MTTA,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat