E22LED120RD - 120V Ac/DC Red Led

Eaton

  • $49.47 (Each)
  • $49.47 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22LED120RD
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120RN
Description
120V Ac/DC Red Led
Pilot Devices - Ashville Pushbutton, Led Lamp, Red, Red, Red, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494050 / 00782113494050
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.47 (Each)
Resources
Attachments
 
 
E22LED120RD - Specification Sheet
Images
 
 
E22LED120RD - Small Image
 
E22LED120RD - Large Image
 
E22LED120RD - Large Image
 
E22LED120RD - Large Image
 
E22LED120RD - Large Image
Other Links
 
 
E22LED120RD - Other
 
E22LED120RD - Other
 
E22LED120RD - Other
 
E22LED120RD - Other
Brochures
 
 
E22LED120RD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Product Type
120V Ac/DC Red Led
extra long description
ETN E22LED120RN 120V AC/DC RED LED
Description
120V AC/DC RED LED
Long Description
Pilot Devices - Ashville Pushbutton, LED Lamp, Red, Red, Red, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Special Features
LED
Additional Information
dimensions
0.1000 IN X 0.1000 IN X 0.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E22LED120RN
GTIN
00782113494050
UPC
782113494050
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Availability
Status
Inactive
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Std. C22.2,Lloyd's Register Certified,BS 4794,IEC 337-1,UL 508,IEC 947-5-1 MTTA,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat