E10T115AS - Toggle SPST 15as

Eaton

  • $8.97 (Each)
  • $8.97 (Each)

  • $89.70 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E10T115AS
Manufacturer
Eaton
Manufacturer's Part Number
E10T115AS
Description
Toggle SPST 15as
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 In Overall Length, 0.5 In Overall Width, 1 In Overall Height, Screw Mount, 0.7 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/GTIN
782113697994 / 00782113697994
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Standard Packaging
$89.70 (Per 10)
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
E10T115AS - Small Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
 
E10T115AS - Large Image
Attachments
 
 
E10T115AS - Specification Sheet
Other Links
 
 
E10T115AS - Other
 
E10T115AS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Dimensions and Weight
Depth
1.5
Height
1
Overall Length
1.5 in
Width
0.5
Descriptions
Description
TOGGLE SPST 15AS
Extra Long Description
ETN E10T115AS TOGGLE SPST 15 AMPS
Features
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications.
Long Description
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.5 in Overall Length, 0.5 in Overall Width, 1 in Overall Height, Screw Mount, 0.7 lb
Product Type
Toggle Switch
Short Description
Toggle Switches, E10, 1 Pole, 20A, 3 Positions, SPST
Additional Information
Contact Configuration
SPST
Mounting Type
Screw Mount
Number Of Positions
3
Overall Height
1 in
Overall Width
0.5 in
Standards Met
UL Recognized;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E10T115AS
Model
Toggle switch
Series
E10
GTIN
00782113697994
UPC
782113697994
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight
0.7 lb
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Recognized,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E10T115AS.
Jump To:

Similar Items

Similar items are close alternatives to E10T115AS, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat