DC132011NBA20CE1 - DC1 IP20 240V 3PH In/3PH Out 3HP 10.5A Enh FW

Eaton

  • $556.90 (Each)
  • $556.90 (Each)
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
DC132011NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-32011NB-A20CE1
Description
DC1 IP20 240V 3PH In/3PH Out 3HP 10.5A Enh FW
DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5A Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687019343 / 00786687019343
Weight per unit
5.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$556.90 (Each)
Resources
Images
 
 
DC132011NBA20CE1 - Small Image
 
DC132011NBA20CE1 - Large Image
Attachments
 
 
DC132011NBA20CE1 - Specification Sheet
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
DC1 IP20 240V 3PH IN/3PH OUT 3HP 10.5A ENH FW
extra long description
ETN DC1-32011NB-A20CE1 Eaton PowerX
Long Description
DC1 IP20 240V 3PH IN/3PH OUT 3HP, 10.5A ENH FW
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
Features
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Additional Information
dimensions
10.2500 IN X 5.7500 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-32011NB-A20CE1
GTIN
00786687019343
UPC
786687019343
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
5.5999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,UkrSepro,EN 61800-5-1,cUL Certified,EN 61800-3,EN 60529
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DC132011NBA20CE1.
Jump To:

Similar Items

Similar items are close alternatives to DC132011NBA20CE1, though they may not be 100% alike.

00786685858821|0786685|786685858821|78668585882|85882|DC1 32011NB A20N|DC132011N...
  • Our Part #: DC132011NBA20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DC1-32011NB-A20N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($336.71) ·
DC132011NBA20N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$336.71

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat