DC132011NBA20N - 3HP 230V 3PH 10.5A IP20 F2

Eaton

  • $336.71 (Each)
  • $336.71 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC132011NBA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-32011NB-A20N
Description
3HP 230V 3PH 10.5A IP20 F2
00786685858821|0786685|786685858821|78668585882|85882|DC1 32011NB A20N|DC132011NBA20N|DC1-32011NB-A20N|DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5A|Cutler Hammer DC1 32011NB A20N|Cutler Hammer DC132011NBA20N|Cutler Hammer DC1-32011NB-A20N|Cutler-Hammer, Inc DC1 32011NB A20N|Cutler-Hammer, Inc DC132011NBA20N|Cutler-Hammer, Inc DC1-32011NB-A20N|Eatin DC1 32011NB A20N|Eatin DC132011NBA20N|Eatin DC1-32011NB-A20N|Eaton / Cutler Hammer DC1 32011NB A20N|Eaton / Cutler Hammer DC132011NBA20N|Eaton / Cutler Hammer DC1-32
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858821 / 00786685858821
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.71 (Each)
Resources
Images
 
 
DC132011NBA20N - Large Image
 
DC132011NBA20N - Large Image
 
DC132011NBA20N - Small Image
 
DC132011NBA20N - Large Image
 
DC132011NBA20N - Large Image
Installation Sheets
 
 
DC132011NBA20N - Installation Sheet
Attachments
 
 
DC132011NBA20N - Specification Sheet
Brochures
 
 
DC132011NBA20N - Brochure
Other Links
 
 
DC132011NBA20N - Other
 
DC132011NBA20N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Used with DC1 and DA1 variable frequency drive
Descriptions
Description
3HP 230V 3PH 10.5A IP20 F2
Product Type
DC1 IP20 240V 3PH In/3PH Out 3HP, 10.5a
extra long description
ETN DC1-32011NB-A20N DC1 IP20 240V
Long Description
00786685858821|0786685|786685858821|78668585882|85882|DC1 32011NB A20N|DC132011NBA20N|DC1-32011NB-A20N|DC1 IP20 240V 3PH IN/3PH OUT 3HP, 10.5A|CUTLER HAMMER DC1 32011NB A20N|CUTLER HAMMER DC132011NBA20N|CUTLER HAMMER DC1-32011NB-A20N|CUTLER-HAMMER, INC DC1 32011NB A20N|CUTLER-HAMMER, INC DC132011NBA20N|CUTLER-HAMMER, INC DC1-32011NB-A20N|Eatin DC1 32011NB A20N|Eatin DC132011NBA20N|Eatin DC1-32011NB-A20N|Eaton / Cutler Hammer DC1 32011NB A20N|Eaton / Cutler Hammer DC132011NBA20N|Eaton / Cutler Hammer DC1-32
Additional Information
dimensions
5.9800 IN X 4.2100 IN X 9.0900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-32011NB-A20N
GTIN
00786685858821
UPC
786685858821
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
standard
EN 61800-5-1,EN 60529,UkrSepro,UL Listed,cUL Certified,EN 61800-3,RoHS Compliant,CE Marked,C-Tick Compliant
Application
Used with DC1 and DA1 variable frequency drive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat