D4PR21A - DPDT Relay W/Ind Light 120 Vac Coil

Eaton

  • $17.20 (Each)
  • $17.20 (Each)
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
D4PR21A
Manufacturer
Eaton
Manufacturer's Part Number
D4PR21A
Description
DPDT Relay W/Ind Light 120 Vac Coil
Eaton General-Purpose Relay, D4 Series, DPDT Contact Configuration, Qty: 1, 120 V Coil, 5 A, 240 Vac/30 VDC Resistive Load, 2 A, 250 Vac/3 A, 30 VDC Inductive Full Load, 380 Vac/125 VDC Max. Operating Voltage
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/GTIN
782114160602 / 00782114160602
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.20 (Each)
Carton
$17.20 (Each)
Resources
Images
 
 
D4PR21A - Small Image
 
D4PR21A - Large Image
 
D4PR21A - Large Image
 
D4PR21A - Large Image
Attachments
 
 
D4PR21A - Specification Sheet
Other Links
 
 
D4PR21A - Other
 
D4PR21A - Other
 
D4PR21A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
5A
Descriptions
Description
DPDT RELAY W/IND LIGHT 120 VAC COIL
Long Description
Eaton General-purpose relay, D4 Series, DPDT contact configuration,QTY: 1, 120 V coil, 5 A, 240 Vac/30 Vdc resistive load, 2 A, 250 Vac/3 A, 30 Vdc inductive full load, 380 Vac/125 Vdc max. operating voltage
extra long description
ETN D4PR21A DPDT Relay W/IND light
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
DPDT Relay W/Ind Light 120 Vac Coil
Additional Information
dimensions
1.1400 IN X 0.5100 IN X 0.5000 IN
Contact Configuration
DPDT
Manufacturer Information
Manufacturers Part Number
D4PR21A
Brand
Eaton
GTIN
00782114160602
UPC
782114160602
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed file E1491,UL Listed file E65657,CSA file No. LR701519,cRUus,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D4PR21A.
Jump To:

Similar Items

Similar items are close alternatives to D4PR21A, though they may not be 100% alike.

Relay Plug-In DPDT 8A 120vac
  • Our Part #: RJ2SCLA120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.40) ·
RJ2SCLA120 - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat