D2PR5A - Latching Relay 120VAC Coil

Eaton

  • $86.68 (Each)
  • $86.68 (Each)

Availability: Currently Out Of Stock
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
D2PR5A
Manufacturer
Eaton
Manufacturer's Part Number
D2PR5A
Description
Latching Relay 120VAC Coil
D2 Series General Purpose Plug-In Relay, Plain Cover, 120V Coil, 11, 000 Ohms Resistance, Plug-In Terminal, DPDT Latching Contact Configuration, 5A Contact Rating, 250 Vac/125 VDC Max. Switching Voltage
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159675 / 00782114159675
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.68 (Each)
Resources
Attachments
 
 
D2PR5A - Specification Sheet
Other Links
 
 
D2PR5A - Other
 
D2PR5A - Other
 
D2PR5A - Other
 
D2PR5A - Other
Images
 
 
D2PR5A - Large Image
 
D2PR5A - Large Image
 
D2PR5A - Large Image
 
D2PR5A - Large Image
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
LATCHING RELAY 120VAC COIL
extra long description
ETN D2PR5A LATCHING RELAY 120VAC CO
Long Description
D2 Series General Purpose Plug-In Relay, Plain cover, 120V coil, 11,000 Ohms resistance, Plug-in terminal, DPDT latching contact configuration, 5A contact rating, 250 Vac/125 Vdc max. switching voltage
Product Type
Latching Relay 120VAC Coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
1.4200 IN X 0.8500 IN X 1.1000 IN
Contact Rating
5 A
Contact Configuration
DPDT latching
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2PR5A
GTIN
00782114159675
UPC
782114159675
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,cRUus,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat