CN15GN3AB - Nema Open 3P Cont Size 2 120V Coil

Eaton

  • $1691.02 (Each)
  • $1,691.02 (Each)
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
CN15GN3AB
Manufacturer
Eaton
Manufacturer's Part Number
CN15GN3AB
Description
Nema Open 3P Cont Size 2 120V Coil
Eaton Freedom Nema Motor Control Contactor, Nema Freedom Series Non-Reversing Contactor, 3 HP At 115V, 7-1/2 HP At 230V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V Maximum Horsepower, 120V/60 HZ, 45A, Four-Pole, Size 2
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113973555 / 00782113973555
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,691.02 (Each)
Resources
Attachments
 
 
CN15GN3AB - Specification Sheet
Images
 
 
CN15GN3AB - Large Image
 
CN15GN3AB - Large Image
 
CN15GN3AB - Large Image
 
CN15GN3AB - Small Image
Other Links
 
 
CN15GN3AB - Other
 
CN15GN3AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase, three-phase
Dimensions and Weight
Size
2
Descriptions
Product Type
Nema Size 2 Contactor 120V 3 Pole
Long Description
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 120V/60 Hz, 45A, Four-pole, Size 2
Description
NEMA OPEN 3P CONT SIZE 2 120V COIL
extra long description
ETN CN15GN3AB NEMA SIZE 2 CONTACTOR
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
4.4400 IN X 2.5600 IN X 5.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CN15GN3AB
GTIN
00782113973555
UPC
782113973555
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control contactor
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CN15GN3AB.
Jump To:

Cross Referenced

These items are similar to CN15GN3AB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4102CU2306 CHALLENGER n/a
AE317MNS3A Eaton 00782113969824
C10DN3BB Eaton n/a
CN15GN3AB Eaton 00782113973555
40FP32AG FURNAS n/a
CR205D003 GENERAL ELECTRIC n/a
CR305D003 GENERAL ELECTRIC 00783166348659
2FK01 WW GRAINGER n/a
T77U03226 Joslyn Clark n/a
500COA930 Rockwell Automation n/a
702COA93 Rockwell Automation n/a
702COA94 Rockwell Automation n/a
8502SDO2V03 Schneider Electric 00785901881537
A103D24 Schneider Electric n/a
A201K2CW Westinghouse n/a
B201K2CW Westinghouse n/a

* All prices subject to change.

Begin Live Chat