CN13SN022A - Space Savings Nema Size 5 Cont 120V Coil 2NO/2NC

Eaton

  • $6206.16 (Each)
  • $6,206.16 (Each)

Available from manufacturer.
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
CN13SN022A
Manufacturer
Eaton
Manufacturer's Part Number
CN13SN022A
Description
Space Savings Nema Size 5 Cont 120V Coil 2NO/2NC
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 5 Open Enclosure - 270 A, Horizontal Mounting, 2 Normally Open and 2 Normally Closed Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685545981 / 00786685545981
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,206.16 (Each)
Stock Availability
Marietta
0
Atlanta
0
All Stores
0
Resources
Images
 
 
CN13SN022A - Small Image
 
CN13SN022A - Large Image
 
CN13SN022A - Large Image
 
CN13SN022A - Large Image
Attachments
 
 
CN13SN022A - Specification Sheet
Tech Bulletins
 
 
CN13SN022A - Tech Bulletin
Other Links
 
 
CN13SN022A - Other
 
CN13SN022A - Other
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
5
Width
6.3
Height
7.09
Depth
8.19
Descriptions
Description
SPACE SAVINGS NEMA SIZE 5 CONT 120V COIL 2NO/2NC
Product Type
Spcsvnema SZ5 Cont, 120V Coil, 2NO/2NC
extra long description
ETN CN13SN022A SpcSvNEMA SZ5 CONT,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Long Description
Eaton Space-Saving NEMA Contactor, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 5 open enclosure - 270 A, Horizontal mounting, 2 normally open and 2 normally closed auxiliary contacts, 120/60 or 110/50 coil voltage
Additional Information
Contact Configuration
2 NO, 2 NC
Coil Voltage
120/60 or 110/50
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CN13SN022A
GTIN
00786685545981
UPC
786685545981
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Motor control contactor
Packaging
Weight per each
20.25
Carton
1
Uses, Certifications, and Standards
standard
ATEX,CSA,CE,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
NEMA Size
NEMA Size 5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area