CH163213 - 3P PWR Block - Line 2/0-14CU-Al Load 6#4-14CU/8al

Eaton

  • $445.50 (Each)
  • $445.50 (Each)

In-Stock: 3 available locally (Little Rock, AR) (change location)
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
CH163213
Manufacturer
Eaton
Manufacturer's Part Number
CH16321-3
Description
3P PWR Block - Line 2/0-14CU-Al Load 6#4-14CU/8al
Power Distribution Terminal Block, 600V, 175A, 2/0-14CU/Al Line, (6) 4-14CU/8AL Load, Three-Pole
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782114184301 / 00782114184301
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.50 (Each)
Stock Availability
Little Rock
3 (Check another store)
All Stores
3
Resources
Images
 
 
CH163213 - Small Image
 
CH163213 - Large Image
 
CH163213 - Large Image
 
CH163213 - Large Image
Other Links
 
 
CH163213 - Other
 
CH163213 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
175A
Voltage Rating
600 V
Descriptions
Description
3P PWR BLOCK - LINE 2/0-14CU-AL LOAD 6#4-14CU/8AL
Long Description
Power Distribution Terminal Block, 600V, 175A, 2/0-14Cu/Al line, (6) 4-14Cu/8Al load, Three-pole
Product Type
3P PBL 2/0-14CU-Al Load(6)#4-14CU/8al
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
extra long description
ETN CH16321-3 3P PBL 2/0-14CU-AL LO
Additional Information
dimensions
3.8000 IN X 3.3200 IN X 4.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH16321-3
GTIN
00782114184301
UPC
782114184301
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Terminal Block
Packaging
Weight per each
1.49
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat