C440A1A045SAX - C440 Ol 9-45A Nema Stand Alone Standard

Eaton

  • $314.31 (Each)
  • $314.31 (Each)

In-Stock: 1 available locally (Midland, TX) (change location)
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
C440A1A045SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A045SAX
Description
C440 Ol 9-45A Nema Stand Alone Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 9-45A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685412375 / 00786685412375
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.31 (Each)
Stock Availability
Midland
1 (Check another store)
Odessa
0
All Stores
20
Resources
Images
 
 
C440A1A045SAX - Small Image
 
C440A1A045SAX - Large Image
 
C440A1A045SAX - Large Image
Specifications Sheets
 
 
C440A1A045SAX - Specification Sheet
Attachments
 
 
C440A1A045SAX - Specification Sheet
Brochures
 
 
C440A1A045SAX - Brochure
Other Links
 
 
C440A1A045SAX - Other
 
C440A1A045SAX - Other
 
C440A1A045SAX - Other
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
Separate Mount
Overall Length
4.32 in
Descriptions
Long Description
Overload Relay, 9 A, 45 A, Automatic/Manual Reset, 4.32 in Overall Length, 1.8 in Overall Width, 0.87 lb
Special Features
Standard
Description
C440 OL 9-45A NEMA STAND ALONE STANDARD
Product Type
Overload Relay
Short Description
Overload Relay 45 A
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
extra long description
ETN C440A1A045SAX C440 OL (9-45A) N
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 3.8000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Minimum Overload Current
9 A
Maximum Overload Current
45 A
Reset Type
Automatic/Manual
Overall Width
1.8 in
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A045SAX
GTIN
00786685412375
UPC
786685412375
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight
0.87 lb
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Distribution Centers

Location Stock Available
Amarillo
4 View Store
Lubbock
2 View Store

A-L

Location Stock Available
Borger
2 View Store
Dumas
3 View Store

M-Z

Location Stock Available
Pampa
3 View Store

* All prices subject to change.

Begin Live Chat